Zoro Homepage

Chisel, 1-1/4In Wood, Crescent

  • Mfr # CWCH114

  • Zoro # G515699772


product price: $14.39
/ea

Key Features

Overall Length (In.)
9.5 in
Handle Color
Rawhide, Black
Width of Cut
1.25 in
Material
Carbon Steel
Punch/Chisel Style
Wood Chisel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWCH114
Zoro #
G515699772
UPC #
037103359186
Country of Origin
China

Dimensions

Overall Length (In.)
9.5 in
Width of Cut
1.25 in
Overall Width
1.5 in

Details

Item
Heater,Ds800,24V,54W A
Handle Color
Rawhide, Black
Material
Carbon Steel
Punch/Chisel Style
Wood Chisel
Meets/Exceeds
ASME B107.410-2018

Description

Heater,Ds800,24V,54W A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.