Chisel, 1/2In Wood, Crescent
Mfr # CWCH12
Zoro # G515699840
product price: $12.99
/eaKey Features
Handle Color
Rawhide, Black
Overall Length (In.)
9.5 in
Width of Cut
0.50 in
Meets/Exceeds
ASME B107.410-2018
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CWCH12
Zoro #
G515699840
UPC #
037103359148
Country of Origin
China
Dimensions
Overall Length (In.)
9.5 in
Width of Cut
0.50 in
Overall Width
1.5 in
Details
Item
E147B Toggle Action Cutter
Handle Color
Rawhide, Black
Meets/Exceeds
ASME B107.410-2018
Material
Carbon Steel
Punch/Chisel Style
Wood Chisel
Description
E147B Toggle Action Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.