Chisel, 3/4In Wood, Crescent
Mfr # CWCH34
Zoro # G915699815
product price: $10.99
/eaKey Features
Handle Color
Rawhide, Black
Meets/Exceeds
ASME B107.410-2018
Overall Length (In.)
9.5 in
Width of Cut
0.75 in
Punch/Chisel Style
Wood Chisel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CWCH34
Zoro #
G915699815
UPC #
037103359162
Country of Origin
China
Dimensions
Overall Length (In.)
9.5 in
Width of Cut
0.75 in
Overall Width
1.5 in
Details
Item
Barrel Nut Assembly
Handle Color
Rawhide, Black
Meets/Exceeds
ASME B107.410-2018
Punch/Chisel Style
Wood Chisel
Material
Carbon Steel
Description
Barrel Nut Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.