Zoro Homepage

Cutter, 10In, Multi-Purpose Wire

  • Mfr # CTMPWC9

  • Zoro # G412844091


product price: $17.29
/ea

Key Features

Material
Steel
Overall Length (In.)
9 in
Handle Color
Rawhide, Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTMPWC9
Zoro #
G412844091
UPC #
037103371539
Country of Origin
Viet Nam

Dimensions

Overall Length (In.)
9 in

Details

Item
Cutter, 10In, Multi-Purpose Wire
Material
Steel
Handle Color
Rawhide, Black

Description

Cutter, 10In, Multi-Purpose Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.