End Nipper Pliers 8-1/4"

  • Mfr # 728CVN

  • Zoro # G206902990


product price:  $38.49
/ea

Key Features

Overall Length
8-1/4 in
Handle Type
Double Dip Cushion Grip
Jaw Length
3/8 in
Jaw Width
1-3/4 in
Jaw Thickness
17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
728CVN
Zoro #
G206902990
UPC #
37103323194
Country of Origin
China

Dimensions

Overall Length
8-1/4 in
Jaw Length
3/8 in
Jaw Width
1-3/4 in
Jaw Thickness
17/32 in
Cutting Edge Length
13/16 in

Details

Handle Type
Double Dip Cushion Grip
Plier Product Group
Pliers
Capacity
12 AWG
Cutting Edge
Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.