
EX6 2-in-1 Extendable Layout Tool
Mfr # LSSP6-07
Zoro # G907481442
product price: $25.55
/eaKey Features
Material
Aluminum
Measurement Type
SAE
Blade Length (In.)
12.5 in
Width (In.)
7.25 in
Color
Rawhide, Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSSP6-07
Zoro #
G907481442
UPC #
037103341440
Country of Origin
Taiwan, Province of China
Dimensions
Blade Length (In.)
12.5 in
Width (In.)
7.25 in
Height
1.2 in
Details
Item
Square,Ex6,7",Aluminum
Material
Aluminum
Measurement Type
SAE
Color
Rawhide, Black
Description
Square,Ex6,7 In.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.