Cleo Houseplant Watering Can Assorted Colors, Lime, Snow, Flint, 10PK

  • Mfr # AZ181288C

  • Zoro # G821667236


product price:  $160.99
/pk 10, $16.10/ea
Free Shipping & Returns

Key Features

Color
Assorted
Height
5.5 in
Material
Impact Resistant Polystyrene
Depth
4.75 in
Width
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AZ181288C
Zoro #
G821667236
UPC #
645667254290
Country of Origin
Italy

Dimensions

Height
5.5 in
Depth
4.75 in
Width
4.75 in

Details

Color
Assorted
Material
Impact Resistant Polystyrene
Item
Cleo Houseplant Watering Can Assorted Colors (Case of 10: Lime, Snow, Flint)

Description

The Cleo house plant watering can has a modern structural design that permits more comfort when you use it. This newest addition to our watering products is the perfect size for maintaining your house plants plus it makes an attractive accent in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.