4-Tine Spading Fork and Aluminum Scoop, Mulching Set, Fiberglass Handle
- Mfr # 10000-07597
- Zoro # G423309862
product price:Â
$
62.45
/ea
Key Features
Length
45.25 in
Includes
Spading Fork & Aluminum Scoop
Application
For mulching projects
Head Material
Metal
Handle Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10000-07597
- Zoro #
- G423309862
- UPC #
- 049206102262
- Country of Origin
- China
Dimensions
- Length
- 45.25 in
- Width
- 7.5 in
- Height
- 4 in
Details
- Item
- 2-pc. Mulching Garden Tool Set
- Includes
- Spading Fork & Aluminum Scoop
- Application
- For mulching projects
- Head Material
- Metal
- Handle Material
- Fiberglass
- Number of Tines
- 4
- Material
- Metal
Description
True Temper makes mulching projects easy with this 2-piece set. Includes 4-tine spading fork and aluminum scoop. Sturdy hardwood handles are durable with poly D-grips for additional leverage.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.