
Emma 25" Classic Round Plant Pot, Black, 6PK
Mfr # AZ142594C
Zoro # G821667137
product price: $449.99
/pk 6, $75.00/ea
Free Shipping & Returns
Key Features
Height
18.5 in
Material
Plastic
Depth
25.59 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AZ142594C
Zoro #
G821667137
UPC #
816951024746
Country of Origin
Italy
Dimensions
Size
25W (Pack of 6)
Width
25.59 in
Height
18.5 in
Depth
25.59 in
Details
Item
Emma 25 Classic Round Plant Pot (Black) Bag of 6
Material
Plastic
Color
Black
Description
Our Emma Crescent Too containers make great everyday value planters. Our lightweight and durable Crescent Too classic planters provide a great value and are a great choice for your interior and exterior gardening.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.