Villa Veranda 12.75 In. Dia X 5.5 In. H Indoor/outdoor Natural Clay Window Box Pot, 2PK

  • Mfr # AKLPOWIBO12.75X5.5N-CA

  • Zoro # G516035838


product price:  $32.59
/pk 2, $16.30/ea

Key Features

Material
Clay
Color
Red
Width
5.5 in
Length
13 in
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKLPOWIBO12.75X5.5N-CA
Zoro #
G516035838
UPC #
-
Country of Origin
Ecuador

Dimensions

Width
5.5 in
Length
13 in
Thickness
5.5 in

Details

Material
Clay
Color
Red
Item
Planter Pot
Finish
Natural
Shape
Rectangle
Collection
Villa Veranda

Description

Crafted as true estate-quality planters, these Villa Veranda pots bring enduring beauty and strength to front porches, driveways, poolside retreats, patios, stairway landings, and decks. Designed to withstand the elements year after year, their textured stone-like surface gracefully ages to reveal a charming, weathered patina reminiscent of old-world craftsmanship. Combining rugged durability with timeless aesthetic appeal, these all-weather planters provide a lasting foundation to showcase your favorite greenery while elevating any outdoor setting with subtle elegance. Available in a rich, warm red tone to add a bold, sophisticated accent to your outdoor decor.


  • Includes: Set of 2 planters
  • Material: Clay with terracotta-look finish
  • Finish: Natural finish
  • Shape: Rectangle design
  • Dimensions: 12.75" Dia × 5.5" H
  • Features: 2 drainage holes help protect plants from being overwatered
  • Use: Ideal for front porch, driveways, poolside, patios and more
  • Care: With drainage - ensure proper setup for plant type

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.