5in Gray Recycled Plastic Indoor Outdoor Square Pot Planter
- Mfr # 488256
- Zoro # G623439598
product price:Â
$
14.99
/ea
Key Features
Style
Contemporary
Pattern
Solid Color
Number of Planters Included
1
Depth
5.25 in
Commercial Use
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 488256
- Zoro #
- G623439598
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 5.25 in
- Length
- 5 in
- Size
- 5.25
- Width
- 5.25 in
Details
- Style
- Contemporary
- Pattern
- Solid Color
- Item
- Outdoor Planters
- Number of Planters Included
- 1
- Commercial Use
- Yes
- Assembly Required
- No Assembly Needed
- Location
- Indoor / Outdoor Use
- With Wheels
- No
- Capacity
- 53
- Drainage Holes
- No
- Material
- Recycled Plastic
- Shape
- Square
- Color
- Gray
- Purposeful Distressing Type
- Paint Distressing
- Self Watering
- No
- Galvanized
- Yes
- Planter Type
- Pot Planter
Description
Put your plants where everyone can see them with this 5-inch gray recycled plastic indoor outdoor square pot planter, which is the perfect shape to fit in a variety of spaces. Made of recycled plastic, this solid color planter is ready to let your plants and flowers be the star of the show. The practical, straight-edged shape of this planter is perfect to add clean lines and good looks to your backyard. As a bonus, the extra protective layer of zinc will ensure the planter's quality and durability. Add color and creativity to your outdoor space when you add potted plants. Even if you have a small space, planters can help still bring the garden to you. 5-inch H x 5.25-inch W x 5.25-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.