Shop CRESCENT GARDEN
See all product information
Create Account
TruDrop Pinch Self Watering Square Planter - Commercial Size Planter - 37" x 37" x 33"H, Bark
- Mfr # A679474
- Zoro # G221667225
product price:Â
$
1,630.00
/ea
Free Shipping & Returns
Key Features
Material
100% Recyclable Polyethylene
Outside Diameter
37 in
Series
TruDrop Pinch
Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A679474
- Zoro #
- G221667225
- UPC #
- 816951029690
- Country of Origin
- Colombia
- Material
- 100% Recyclable Polyethylene
- Color
- Bark
- Item
- Self Watering Planter
- Series
- TruDrop Pinch
- Shape
- Square
Dimensions
- Outside Diameter
- 37 in
- Size
- 37" x 37" x 33"
Description
This new silhouette is a perfect imperfect square self-watering planter. With its dimples in the center bottom, Pinch is a sophisticated statement that is versatile and will work both in residential and commercial applications. With TruDrop self-watering, Pinch is an ideal solution for low maintenance, saving in man hours for property managers and giving homeowners time to do all the things they love to do outdoors. Engineered for mobility, the Pinch is the ideal large planter with recessed casters that can rotate 360 degrees. Alternatively, keep your planter securely grounded with anti-theft planter brackets - a must-have for commercial spaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.