
TruDrop Rim Modern Self Watering Planter, 22"W, Terracotta-Color
Mfr # A605534
Zoro # G021667104
product price: $250.00
/ea
Free Shipping & Returns
Key Features
Depth
22 in
Material
100% Recyclable Polyethylene
Size
22
Height
22 in
Color
Terracotta-Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A605534
Zoro #
G021667104
UPC #
816951020352
Country of Origin
Colombia
Dimensions
Depth
22 in
Width
22 in
Size
22
Height
22 in
Details
Material
100% Recyclable Polyethylene
Item
TruDrop Rim Modern Self Watering Planter, 22W (Terracotta-Color)
Color
Terracotta-Color
Description
Reinterpreting the old, our Rim planters mimic traditional Italian rimmed clay containers. Unlike their predecessor, these modern self-watering planters are incredibly versatile in design and can be used to complement any style home from Mediterranean to Modern. This timeless planter features the built-in TruDrop One system, an innovative self-watering technology that reduces the need for frequently watering your plants, flowers and edibles. Let the Rim planter take care of an everyday chore, so you can travel worry-free and have more time to enjoy the art of gardening.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.