Hammer, 16Oz Fiberglass, Rip, Crescent
Mfr # 11419C-06
Zoro # G412529844
product price: $15.99
/eaKey Features
Hammer Style
Claw
Handle Material
Fiberglass with Grip
Handle Length
5.5 in
Head Diameter
1.165 in
Face Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11419C-06
Zoro #
G412529844
UPC #
037103344120
Country of Origin
Viet Nam
Dimensions
Handle Length
5.5 in
Head Diameter
1.165 in
Overall Length
13 in
Overall Width
5.41 in
Face Dia. (In.)
1.16 in
Details
Item
Hammer,16Oz Fiberglass,Rip,Crescent
Hammer Style
Claw
Handle Material
Fiberglass with Grip
Face Finish
Polished
Claw Type
Ripping
Type
Hammers
ASME Standard
B107.41
Material
Steel
Head Weight (Oz.)
16 oz
Head Weight (Lb.)
1 lb
Color
Rawhide, Black
Tether Capable
No
Description
Hammer,16Oz Fiberglass,Rip,Crescent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.