Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammer, 20Oz Fiberglass, Rip, Crescent

  • Mfr # 11418C-06

  • Zoro # G712529889


product price: $16.89
/ea

Key Features

Overall Width
5.78 in
Head Diameter
1.2 in
Handle Material
Fiberglass with Grip
Color
Rawhide, Black
Handle Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11418C-06
Zoro #
G712529889
UPC #
037103344137
Country of Origin
Viet Nam

Dimensions

Overall Width
5.78 in
Head Diameter
1.2 in
Handle Length
5.5 in
Overall Length
13 in
Face Dia. (In.)
1.21 in

Details

Item
Hammer,20Oz Fiberglass,Rip,Crescent
Handle Material
Fiberglass with Grip
Color
Rawhide, Black
Hammer Style
Claw
Material
Steel
Claw Type
Ripping
Face Finish
Polished
ASME Standard
B107.41
Head Weight (Lb.)
1.25 lb
Tether Capable
No
Head Weight (Oz.)
20 oz
Type
Hammers

Description

Hammer,20Oz Fiberglass,Rip,Crescent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.