Shop All Strapping Cutters
Crescent H.K. Porter
24 in Heavy Duty Steel Strap Cutter for Straps Up to 2 in
Mfr # 2690GP
Zoro # G3147426
original price:
$272.99
18% off
new price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Operation Type 1 Handed
- Tool Strength Heavy Duty
- Fits Strap Width 2 in
- Fits Strap Tensile .050
- Overall Length 24 in
Product Information
- Brand Crescent H.K. Porter
- MFR # 2690GP
- Zoro # G3147426
- UPC # 037103916242
- Country of Origin United States
- Category Strapping Cutters
Dimensions
Fits Strap Width | 2 in |
Overall Length | 24 in |
Strap Width | 2" |
Tool Length | 24" |
Details
Description
Strapping Cutter, Tool Operation Type 1 Handed, Tool Strength Heavy Duty, Fits Strap Width 2 in, Fits Strap Tensile .050, Overall Length 24 in, Tool Weight 7 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Repair Order Racks - 18 Pocket Rack, 28" X 13" X 2", 1 Per Box (7002)
- AVERY 3" Slant Ring Durable Binder, White (AVE17042)
- ZORO SELECT Multi-Depth Corrugated Boxes, 14" x 14" x 14", Kraft, 25/Bundle (55VL62)
- US CARGO CONTROL Moving Blankets- Econo Saver 12-Pack, 43 lbs./dozen (MBSAVER43-12PK)
- CRESCENT H.K. PORTER 12" Steel Strap Cutter (1290G)
- CRESCENT H.K. PORTER 9" Steel Strap Cutter (0990T)
- ZORO SELECT Strapping Cutter, Alloy Steel, 12" L (52YU76)
- PAC STRAPPING Steel Strapping Cutter (SC75)
- MIP Cutter, Steel Strapping (MIP-2300)
- VESTIL Steel Strapping Cutter, 0.375-2" (PKG-C-2)
- TEKNIKA STRAPPING SYSTEMS HD Strapping Cutter with Block Blade, Up to 2”x.050” (H-410)
- Crescent H.K. Porter Strapping