This item is Discontinued.

Crescent H.K. Porter 24" PowerPivot™ Center Cut Double Compound Action Bolt Cutter 0190MCP

24" PowerPivot™ Center Cut Double Compound Action Bolt Cutter (Discontinued)

  • Mfr # 0190MCP
  • Zoro # G1607661
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0190MCP
Zoro #
G1607661
UPC #
037103322470
Country of Origin
China

Dimensions

Overall Length
24 in
For Maximum Diameter Medium Steel
7/16 in
For Maximum Diameter Soft Steel
7/16 in
For Maximum Diameter Hard Steel
5/16 in

Details

Item
Bolt Cutters
Handle Material
Steel
Jaw Material
Steel
Cutting Action
Center
Features
Turn 50 lbs of Hand Pressure into 4000 lbs of Cutting Pressure
Hard Materials up to Brinnell 455/Rockwell C48
5/16 in
Grip Style
Rubber Grip
Soft and Med./Hard-Brinnell 300/Rockwell C31
3/8 in
Adjustment Type
Screw
Non-Sparking
No
Insulated
No
Handle Color
Black
Heat-Treated
Yes
Weight
0.2 lb
Not For Use With
Electrified Circuits, Wire or Cable
Blade Finish
Unfinished
Bolt Cutter Type
General Purpose Bolt Cutters
Grip Material
Rubber

Description

If you need to cut through tough bolts, the Crescent H.K. Porter Bolt Cutter is a must-have tool for your collection. With a jaw opening of 3/8 in., this double compound action bolt cutter is ideal for cutting hard materials up to Brinnell 455/Rockwell C48. Its handle and jaws are made of steel, while its grip is rubberized for comfort and control. The overall length of the tool measures 26 45/64 in., with center cut action that cuts on both the push and pull stroke. You will be satisfied with the performance of this Crescent H.K. Porter Bolt Cutter when it comes time to tackle tough jobs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.