This item is Discontinued.

Crescent Jobox Black Steel Underbed Box 36" x 24" x 24" 7936242

Black Steel Underbed Box 36" x 24" x 24" (Discontinued)

  • Mfr # 7936242
  • Zoro # G300720773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7936242
Zoro #
G300720773
UPC #
043419958128
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
24 in
Body Thickness
14 ga
Lid Thickness
14 ga

Details

Color
Gloss Black
Body Material
Steel
Finish
Powder-Coated
Lid Type
Non-Adjustable
Gauge
14 ga
Locking System
Keyed
Storage Capacity
12 cu ft
Features
Quick Release Keyway Connectors
Item
Underbody Truck Box
Cover Material
Steel
Weather Resistant
Yes
Lid Hinge
Yes
Latch Mechanism
3-Point, Rotating T-Handle
Lid Style
Single Drop-Down Door
Latch Type
Rotating T-Handle
Lid Material
Steel
Truck Box Type
Underbody Truck Box
Resistance Properties
Weather-Resistant
Lock Type
Keyed
Texture
Smooth

Description

Underbody Truck Box, Gloss Black, Single Drop-Down Door, Overall Width 36 in, Overall Depth 24 in, Overall Height 24 in, Storage Capacity 12 cu ft, 14 ga Gauge, Locking System Keyed, Latch Mechanism 3-Point, Rotating T-Handle, Body Material Steel, Cover Material Steel, Lid Type Non-Adjustable, Features Quick Release Keyway Connectors, Lid Hinge Yes, Weather Resistant Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.