Zoro Homepage

Black Steel Underbed Box 48"x 24" x 24"

  • Mfr # 7948242

  • Zoro # G000720721


product price: $745.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Color
Gloss Black
Body Material
Steel
Finish
Powder-Coated
Lid Type
Non-Adjustable
Features
Quick Release Keyway Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7948242
Zoro #
G000720721
UPC #
043419958166
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
24 in
Overall Depth
24 in
Body Thickness
14 ga
Lid Thickness
14 ga
Inside Height
23.875 in

Details

Color
Gloss Black
Body Material
Steel
Finish
Powder-Coated
Lid Type
Non-Adjustable
Features
Quick Release Keyway Connectors
Lid Hinge
Yes
Weather Resistant
Yes
Item
Underbody Truck Box
Storage Capacity
16 cu ft
Lid Material
Steel
Lock Type
Keyed
Resistance Properties
Weather-Resistant
Texture
Smooth
Truck Box Type
Underbody Truck Box
Latch Type
Rotating T-Handle
Type
Underbed Truck Box

Description

Underbody Truck Box, Gloss Black, Single Drop-Down Door, Overall Width 48 in, Overall Depth 24 in, Overall Height 24 in, Storage Capacity 16 cu ft, 14 ga Gauge, Locking System Keyed, Latch Mechanism 3-Point, Rotating T-Handle, Body Material Steel, Cover Material Steel, Lid Type Non-Adjustable, Features Quick Release Keyway Connectors, Lid Hinge Yes, Weather Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.