Shop CRESCENT JOBOX
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy Duty Piano Box
- Mfr # 640990
- Zoro # G923390063
product price:Â
$
1,893.99
/ea
Key Features
Jobsite Storage Type
Piano-Style Jobsite Box
Features
Overall Width
30 1/2 in
Includes Gas Springs
Gas Springs Included
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 640990
- Zoro #
- G923390063
- UPC #
- 043419925014
- Country of Origin
- United States
Dimensions
- Overall Width
- 30 1/2 in
- Overall Depth
- 30 1/2 in
- Overall Height
- 49 7/8 in
- Fits Chest Size
Details
- Jobsite Storage Type
- Piano-Style Jobsite Box
- Features
- Includes Gas Springs
- Gas Springs Included
- Color
- Brown
- Material
- Steel
- Number of Doors
- 1
- Total Storage Capacity
- 48 cu ft
- Forklift Compatibility
- Compatible with Forklift
- Locking System
- Recessed Padlock
- Series
- Jobox
- Includes Padlock
- Padlock Not Included
- Item
- Heavy Duty Piano Box
- Body Gauge
- 12 ga
- Body Finish
- Textured Powder Coated
- Shell Material
- Steel
- Wire Color
- Brown
Description
Heavy Duty Piano Box, Body Finish Textured Powder Coated, Body Gauge 12 ga, Color Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.