Site Piano Box 46-in. x 30-in. x 50-in. SB38
- Mfr # GWG311631
- Zoro # G123313947
product price:
$
1,724.99
/ea
Key Features
Overall Width
45.3 in
Color
Black
Material
Steel
Depth
50 in
Overall Length
29.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWG311631
- Zoro #
- G123313947
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Black
- Material
- Steel
- Item
- Piano Box
Dimensions
- Overall Width
- 45.3 in
- Depth
- 50 in
- Overall Length
- 29.9 in
Description
The Armorgard SB38 SiteBoss piano box provides a safe and secure storage space for tools and equipment. This piano box features a bi-folding lid that allows full access to the box’s contents, with a SlamStop lid stay to keep workers safe. Inside the box are one fixed shelf and one removable shelf, providing the flexibility contractors need for different jobs and tools. The SB38 is protected by ArmorGard’s UltraLock security system, which includes an integrated padlock to prevent theft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.