Shop CRESCENT JOBOX

Jobsite Cabinet, Brown, 60 in W x 32-1/4 in D x 60-3/4 in H

  • Mfr # 1-695990

  • Zoro # G9821786


product price:  $3,168.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
32 1/4 in
Color
Brown
Material
Steel
Features
Access Holes for Electrical Cables; Nearly 17 Linear Feet of Door Shelf Storage; Staked and Welded Hinge; (3) 5/8 in Steel Locking Pins Per Door; (3) Heavy-Duty Lock Hooks Per Door; Welded Corner Gussets
Depth
32-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1-695990
Zoro #
G9821786
UPC #
043419942196
Country of Origin
United States

Dimensions

Overall Width
32 1/4 in
Depth
32-1/4 in
Height
60 3/4 in
Nominal Outside Width
60 in
Nominal Outside Depth
32 in
Nominal Outside Height
61 in
Overall Height
60 3/4 in
Overall Depth
60 1/8 in
Maximum Padlock Shackle Diameter
3/8 in
Overall Height with Lid Open
60 3/4 in

Details

Color
Brown
Material
Steel
Features
Access Holes for Electrical Cables; Nearly 17 Linear Feet of Door Shelf Storage; Staked and Welded Hinge; (3) 5/8 in Steel Locking Pins Per Door; (3) Heavy-Duty Lock Hooks Per Door; Welded Corner Gussets
Locking System
Padlock
Configuration
(2) 22-3/8W x 16-1/2D x 3-1/8"H, (1) 22-3/8W x 16-1/2D x 4-1/8"H, (2) 22-3/8W x 16-1/2D x 6-3/8"H
Number of Drawers
0
Number of Shelves
8
Handle Type
Recessed
Includes
Padlock Enclosure
Tool Storage Type Included
Jobsite Box
Number of Doors
4
Item
Jobsite Cabinet
Includes Casters
No
Body Gauge
16 ga
Jobsite Storage Type
Jobsite Cabinet
Total Storage Capacity
63.7 cu ft
Series
Jobox
Body Finish
Powder Coated
Includes Gas Springs
Gas Springs Not Included
Forklift Compatibility
Compatible with Forklift

Description

When you need to store your tools, the Crescent JOBOX Jobsite Storage Cabinet is the perfect solution. It has an impressive storage capacity of 63.7 cu ft and 4 doors that offer easy access to your tools. The door features 5/8 in steel locking pins per door, heavy-duty lock hooks per door and welded corner gussets for added strength. The cabinet has nearly 17 linear feet of door shelf storage for even more space. Access holes are cut into the cabinet so you can easily run electrical cables through it without any trouble. A staked and welded hinge ensures this jobsite box will stay put when opened or closed. The Crescent JOBOX Jobsite Storage Cabinet is a reliable tool that will keep all your items safe and secure on site.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.