11-Tool Box End Wrench Holder (Red)
- Mfr # ORG22411
- Zoro # G223396420
product price:Â
$
9.99
/ea
Key Features
Storage Capacity
11-Tools
Finish
Red
For Use With
Box End Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ORG22411
- Zoro #
- G223396420
- UPC #
- 020209987957
- Country of Origin
- United States
- Storage Capacity
- 11-Tools
- Finish
- Red
- Item
- Wrench Holder
- For Use With
- Box End Wrenches
Description
This wrench holder is designed for Tekton 6 - 32 mm 45-Degree Offset Box End Wrenches and may not fit other types or brands of wrenches. The holder has flexible teeth that firmly grip wrenches in place to prevent them from falling out. The low-profile wrench holder fits into most shallow tool cabinet drawers. The full-size handle can be folded up to help save space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.