This item is Discontinued.

Crescent Jobox Safety Cabinet, 45 gal. Cap., 66-23/32" H 1-757640

Safety Cabinet, 45 gal. Cap., 66-23/32" H (Discontinued)

  • Mfr # 1-757640
  • Zoro # G2132157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-757640
Zoro #
G2132157
UPC #
043419957084
Country of Origin
United States

Dimensions

Depth
20 25/32 in
Door Opening Width
42 3/4 in
Door Opening Height
53 1/4 in
Exterior Height
66 3/4 in
Exterior Depth
24 in
Exterior Width
46 1/2 in

Details

Rated For Flammable Storage
Yes
Material
Steel
Standards
NFPA 30, OSHA, UL Listed
Finish
Powder Coated
Sump Capacity
13.6 gal
Item
Flammables Safety Cabinet
Number of Doors
2
Color
Yellow
Number of Shelves
2
Drum Capacity
0
Door Type
Hinged
Cabinet Format
Standard
Storage Chemical Type
Flammable Cabinet
EN Fire Rating
10 min
Wall Construction
18-Gauge Construction, Dual Wall
Storage Capacity
45 gal
Door Closure Type
Self-Closing
NFPA 30
No
NFPA 400
No
Door Handle Type
Recessed Pull Handle
Includes Legs
Yes
Door Style
Double Hinged

Description

Flammable Cabinet, Safety Cabinet Type Standard with Legs, Capacity 45 gal, Height 66 23/32 in, Width 46 5/16 in, Depth 20 25/32 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.