This item is Discontinued.

Crescent Jobox Safety Cabinet, 90 gal. Cap., 66-23/32" H 1-759640

Safety Cabinet, 90 gal. Cap., 66-23/32" H (Discontinued)

  • Mfr # 1-759640
  • Zoro # G2142438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-759640
Zoro #
G2142438
UPC #
043419957107
Country of Origin
United States

Dimensions

Depth
34 1/16 in
Door Opening Height
53 1/4 in
Door Opening Width
42 3/4 in
Exterior Height
66 3/4 in
Exterior Width
46 1/2 in
Exterior Depth
34 1/4 in

Details

Rated For Flammable Storage
Yes
Sump Capacity
21.7 gal
Number of Doors
2
Material
Steel
Finish
Powder Coated
Standards
NFPA 30, OSHA, UL Listed
Color
Yellow
Item
Flammables Safety Cabinet
Drum Capacity
0
Door Type
Hinged
Number of Shelves
2
NFPA 400
No
Door Handle Type
Recessed Pull Handle
Door Style
Double Hinged
NFPA 30
No
EN Fire Rating
10 min
Wall Construction
18-Gauge Construction, Dual Wall
Storage Chemical Type
Flammable Cabinet
Cabinet Format
Standard
Includes Legs
Yes
Door Closure Type
Manual Close
Storage Capacity
90 gal

Description

Flammable Cabinet, Safety Cabinet Type Standard with Legs, Capacity 90 gal, Height 66 23/32 in, Width 46 5/16 in, Depth 34 1/16 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.