Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knife, Trade 6In, Insulation

  • Mfr # CTKINS

  • Zoro # G312843811


product price: $14.99
/ea
Sold in multiples of 5 for $74.95

Key Features

Overall Length (In.)
12.6 in
Blade Material
Stainless Steel
Handle Material
Plastic
Overall Width
1.7 in
Blade Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTKINS
Zoro #
G312843811
UPC #
037103371737
Country of Origin
Viet Nam

Dimensions

Overall Length (In.)
12.6 in
Overall Width
1.7 in
Blade Length
6 in

Details

Item
Knife, Trade 6In, Insulation
Blade Material
Stainless Steel
Handle Material
Plastic

Description

Knife, Trade 6In, Insulation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.