Knife, Utility, Fixed Blade Pivot
Mfr # CTKFB
Zoro # G512843864
product price: $6.89
/eaSold in multiples of 2 for $13.78
Key Features
Overall Length (In.)
6.4 in
Blade Length
1 in
Handle Material
Aluminum
Blade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTKFB
Zoro #
G512843864
UPC #
037103371669
Country of Origin
Viet Nam
Dimensions
Overall Length (In.)
6.4 in
Blade Length
1 in
Details
Item
Knife, Utility, Fixed Blade Pivot
Handle Material
Aluminum
Blade Material
Steel
Description
Knife, Utility, Fixed Blade Pivot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.