Zoro Homepage

Knife, Utility, Retractable

  • Mfr # CTKRTC

  • Zoro # G212843775


product price: $9.99
/ea
Sold in multiples of 5 for $49.95

Key Features

Overall Length (In.)
7.5 in
Handle Material
Aluminum
Blade Material
Steel
Blade Length
1 in
Overall Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTKRTC
Zoro #
G212843775
UPC #
037103371638
Country of Origin
Viet Nam

Dimensions

Overall Length (In.)
7.5 in
Blade Length
1 in
Overall Width
1.5 in

Details

Item
Knife, Utility, Retractable
Handle Material
Aluminum
Blade Material
Steel

Description

Knife, Utility, Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.