Crescent Lufkin
100 ft. Tape Measure, 3/8" Blade
Mfr # HV30CME
Zoro # G3490374
$18.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Length 100 ft.
- Tape Measure Product Grouping Tape Measure
- Blade Width 3/8"
- Measurement Type SAE/Metric
- Graduations 1/8" Top, 1mm Bottom
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 3/8 in Size, 6 Deep Socket, Black Phosphate (49-66-6236)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1120)
- TEKTON 1/2 Inch Drive x 15/16 Inch Deep 6-Point Socket (SHD23024)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 12199 (12199)
- CRESCENT LUFKIN 1/2" x 50' Fiberglass Tape Measure (FE050)
- CRESCENT LUFKIN 1/2" x 25' Atlas® Chrome Clad® Oil Gauging Tape (C1290SF590N)
- CRESCENT LUFKIN 1/2" x 50' Linear Engineer's Fiberglass Tape Measure (703D)
- CRESCENT LUFKIN 1/2" x 30m/100' Fiberglass SAE/Metric Dual Sided Tape Measure (FM030CME)
- CRESCENT LUFKIN 3/8" x 100' Steel Construction Long Tape (ST100-07)
- CRESCENT LUFKIN 3/4" x 12' Quikread® Power Return Yellow Clad Tape Measure (PQR1312N)
- DEWALT Atomic 0.28 ft. L X 3 in. W Compact Tape Measure (DWHT38125S)
- Crescent Lufkin Tape Measures