This item is Discontinued.

Crescent Lufkin 100 ft. Tape Measures, 3/8" Blade HW100

100 ft. Tape Measures, 3/8" Blade (Discontinued)

  • Mfr # HW100
  • Zoro # G0582605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HW100
Zoro #
G0582605
UPC #
037103458841
Country of Origin
Mexico

Dimensions

Blade Length
100 ft.
Blade Width
3/8"

Details

Item
Tape Long Home Shop 3/8In X
Measurement Type
Engineers
Case Material
Steel
Blade Coating
Chrome Clad
Graduations
Feet
Tape Measure Product Grouping
Tape Measures
Blade Color
Yellow with Black and Red Markings
Belt Clip
No
Case Color
Vinyl

Description

Whether you are working on a DIY project or doing some construction, the Crescent Lufkin HW100 100 ft. Tape Measure is the perfect tool to have around. It has an extra-long blade so you can easily measure larger spaces. The tape measure features a yellow blade with black and red markings. It has an overall length of 100 ft and a 3/8" wide blade. The graduated scale measures in feet only, making it easy to read measurements at a glance. This steel case tape measure comes with vinyl coating for durability and protection against rusting and corrosion. If you need a reliable tape long home shop 3/8In X, this Crescent Lufkin Tape Measure is the one for you.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.