1/2" x 100' Linear Engineer's Fiberglass Tape Measure
Mfr # 706D
Zoro # G0582535
product price: $27.89
/eaKey Features
Blade Length
100 ft
Measurement Type
Engineers
Graduation Marks
Feet
Case Material
ABS
Blade Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
706D
Zoro #
G0582535
UPC #
037103453587
Country of Origin
China
Dimensions
Blade Length
100 ft
Blade Width
1/2"
Overall Width
6.9 in
Overall Length
9.05 in
Details
Item
Tape Engr. Linear Fbgl 1/
Measurement Type
Engineers
Graduation Marks
Feet
Case Material
ABS
Blade Material
Plastic
Case Color
Orange
Tape Measure Product Grouping
Engineers Tape Measures
Blade Coating
Fiberglass
Graduations
Feet
Blade Color
Yellow with Black and Red Markings
Belt Clip
No
System of Measurement
SAE
Blade Style
C2
Description
Tape Engr. Linear Fbgl 1/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.