Lufkin 182-C1290SF590N 0.5 in. x 25 ft. Atlas Chrome Clad Gauging Tapes; Single Side Tape

  • Mfr # 182-C1290SF590N

  • Zoro # G404155693


product price:  $358.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
182-C1290SF590N
Zoro #
G404155693
UPC #
037103296436
Country of Origin
China

Description

Features
  • Black markings bonded to steel and recessed beneath multiple layers of nickel and chrome electroplating provides greater resistance to wear and corrosion
  • All tapes read right to left
  • Heavy-duty frame designed for years of rugged use
  • All frames include a grounding strap
Specifications
  • Blade Finish: Chrome Clad/Nubian
  • Blade Length: 25 ft
  • Blade Material: Steel
  • Blade Style: D4
  • Blade Thickness: 0.012 in
  • Blade Width: 1/2 in
  • Country of Origin: MX
  • End Type: Swivel Snap
  • Increment @ Scale: 1/8 in @ 1 ft
  • No. of Scales: 1
  • Weight: 1.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.