1/2" x 100' Linear Fiberglass Tape Measure
Mfr # 706L
Zoro # G0582541
product price: $20.29
/eaKey Features
Blade Length
100 ft
Measurement Type
Engineers
Graduation Marks
Feet
Case Material
ABS
Blade Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
706L
Zoro #
G0582541
UPC #
037103453563
Country of Origin
China
Dimensions
Blade Length
100 ft
Blade Width
1/2"
Overall Length
8.95 in
Overall Width
6.9 in
Details
Item
Tape,Alloy Steel
Measurement Type
Engineers
Graduation Marks
Feet
Case Material
ABS
Blade Material
Plastic
Case Color
Orange
Belt Clip
No
Graduations
Feet
Blade Color
Yellow with Black and Red Markings
Blade Coating
Fiberglass
Tape Measure Product Grouping
Engineers Tape Measures
Material
Alloy Steel
Series
Hi-Viz®
System of Measurement
SAE
Blade Style
C1
Description
Tape,Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.