1/2" x 12' P2000 Series Chrome Case Yellow Clad A7 Blade Power Return Tape Measure

  • Mfr # P2212XN

  • Zoro # G710111932


product price: $14.89
/ea

Key Features

System of Measurement
SAE
Blade Length
12 ft
Blade Material
Steel
Blade Style
A7
Overall Length
5.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2212XN
Zoro #
G710111932
UPC #
-
Country of Origin
China

Dimensions

Blade Length
12 ft
Overall Length
5.8 in
Overall Width
3.75 in

Details

Item
Tape Measure
System of Measurement
SAE
Blade Material
Steel
Blade Style
A7
Tether Ready
No

Description

Tape Measure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.