Shop All Tape Measures
This Product is Discontinued
Crescent Lufkin
25 ft Tape Measure, 1 in Blade (Discontinued)
Mfr # QRL625MP
Zoro # G1274474
This Product is Discontinued
Key Features
- Graduation Type in/ft
- Stud Markings Yes
- Lock Type Toggle
- Blade Width 1 in
- Blade Color Yellow
Product Information
- Brand Crescent Lufkin
- MFR # QRL625MP
- Zoro # G1274474
- UPC # 037103241139
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 1 in |
Blade Length | 25 ft |
Details
Description
The Crescent Lufkin QRL625MP Measuring Tape is a must-have for any toolbox. This measuring tape has a strong and durable blade, as well as the features you need to get the job done. The yellow coated steel blade measures 25 ft in length and 1 in. in width. It also has 16ths, fraction and decimal equivalents graduations, as well as vertical numbering on its side. It has a toggle lock that allows you to lock it into place when not in use. With a power rewind system, this tape measure is easy to wind back up without using your hands. When it comes to getting the job done right, the Crescent Lufkin QRL625MP Measuring Tape will not let you down.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.