Zoro Homepage

6" Combo Square, PK5

  • Mfr # L06CS

  • Zoro # G9114653


product price: $13.15
/pk 5, $2.63/ea

Key Features

Material
Aluminum
Width (In.)
3.39 in
Color
Silver, Black
Height
0.51 in
Blade Length (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L06CS
Zoro #
G9114653
UPC #
037103328274
Country of Origin
China

Dimensions

Width (In.)
3.39 in
Height
0.51 in
Blade Length (In.)
6 in
Overall Length (In.)
6.02 in

Details

Item
Combo Square 6"
Material
Aluminum
Color
Silver, Black

Description

Combo Square 6 In., Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.