Shop CRESCENT LUFKIN
See all product information
Create Account
72 in. L X 5/8 in. W Wood Folding Masonry Rule SAE
- Mfr # 646LN
- Zoro # G800536300
product price:
$
26.59
/ea
Key Features
Blade Length
6 ft
Blade Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 646LN
- Zoro #
- G800536300
- UPC #
- 37103265616
- Country of Origin
- United States
Dimensions
- Blade Length
- 6 ft
- Blade Width
- 5/8 in
Description
Lufkin® has stood at the forefront of measuring tools and equipment, with industry-leading quality and innovation. We enable the consumer or professional user with reliable, precise, durable lines of products, including our wooden measuring rules. Since patenting the Lufkin Folding Rule in 1919, we've been manufacturing top-quality tools, like this rule which features brass joints, clear graduation markings and specialized brick spacing measures.
- • All sections have square ends
- • Inside marked with 6 scales in a 16 in. module
- • Outside is graduated along both edges to 1/16ths of an inch
- • First end section is a short section
- • Modular spacing rule
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.