
Shop CRESCENT LUFKIN
See all product information
Atlas Oil Gauging Tape, 1/2 in W x 50 ft L, D1, Chrome Clad/Nubian Double-Duty, Used with 590
Mfr # 182-CN1293SF590N
Zoro # G622448676
product price:Â $377.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Steel
Tip Style
Swivel Snap
Blade Length
50 ft
Graduation Marks
1/8 in @ 1 ft
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
182-CN1293SF590N
Zoro #
G622448676
UPC #
037103296726
Country of Origin
Mexico
Dimensions
Blade Length
50 ft
Details
Blade Material
Steel
Tip Style
Swivel Snap
Item
Oil Gauging Tape
Graduation Marks
1/8 in @ 1 ft
Measurement Type
SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.