Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ind/Og Tape Replace, 50 ft, Reel Only

  • Mfr # 9150LN

  • Zoro # G512535271


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Blade Length
50 ft
Overall Width
6.2 in
Overall Length
9.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9150LN
Zoro #
G512535271
UPC #
037103296290
Country of Origin
Mexico

Dimensions

Blade Length
50 ft
Overall Width
6.2 in
Overall Length
9.2 in

Details

Item
Ind/Og Tape Replace,50 ft,Reel Only

Description

Ind/Og Tape Replace,50 ft,Reel Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.