Lufkin 182-PQR1425N 1 in. x 25 ft. Hi-Viz Quickread Power Return Tapes - Orange

  • Mfr # 182-PQR1425N

  • Zoro # G004156199


product price:  $47.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
182-PQR1425N
Zoro #
G004156199
UPC #
-
Country of Origin
China

Description

Features
  • Built in bumper reduces shock when blade is retracted
  • Rounded blue case fits your hand for comfort
  • Graduations printed in fractions and decimal equivalents
  • Positive toggle lock holds blade securely at any length
  • Durable ABS case withstands rugged use on the job site
  • Self-compensating end hook for inside and outside measurements
  • Quick read for faster measuring
Specifications
  • Color: Orange
  • Size: 1 in. x 25 ft.
  • Proposition 65: No
  • Weight: 1.36 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.