P1000 Series Power Tape, 1 in x 25 ft, Inch/Engineers, Hi-Viz Orange

  • Mfr # 182-PHV1425DN

  • Zoro # G022450620


product price:  $31.35
/ea

Key Features

Case Color
Hi-Viz Orange, Black
Graduation Marks
1/16 in; 1/10 in
Blade Material
Steel
Case Material
ABS/Rubber
Measurement Type
Inch/Engineer
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
182-PHV1425DN
Zoro #
G022450620
UPC #
037103307293
Country of Origin
China

Dimensions

Blade Length
25 ft

Details

Case Color
Hi-Viz Orange, Black
Graduation Marks
1/16 in; 1/10 in
Blade Material
Steel
Case Material
ABS/Rubber
Measurement Type
Inch/Engineer
Item
Single Side Tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.