This item is Discontinued.

Crescent Lufkin Lufkin CS8506 6 ft. Key Chain Tape Measure Pocket - Pack of 25 37103301314

Lufkin CS8506 6 ft. Key Chain Tape Measure Pocket - Pack of 25 (Discontinued)

  • Mfr # 37103301314
  • Zoro # G404107869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37103301314
Zoro #
G404107869
UPC #
37103301314
Country of Origin
China

Description

Features
  • Key Chain Tape Measure Pocket
  • Color : Orange/Black
  • Case material : Plastic
  • Tape width : 1/2"
  • Tape length : 6'
  • Lockable
  • Pack of 25
Specifications
  • Dimension: 7.48" H x 5.12" W x 5.12" L
  • Weight: 3.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.