Oil Gauging Tape, 20M/66 ft, Chrome, 590Gm

  • Mfr # C2920MME590N

  • Zoro # G612535263


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Blade Length
66 ft
Blade Material
Steel
Overall Length
9.3 in
Overall Width
6.3 in
Blade Style
D6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2920MME590N
Zoro #
G612535263
UPC #
037103296627
Country of Origin
Mexico

Dimensions

Blade Length
66 ft
Overall Length
9.3 in
Overall Width
6.3 in

Details

Item
Oil Gauging Tape,20M/66 ft,Chrome,590Gm
Blade Material
Steel
Blade Style
D6
Blade Finish
Chrome

Description

Oil Gauging Tape,20M/66 ft,Chrome,590Gm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.