Oil Gauging Tape, 25 ft, Nubian, 590

  • Mfr # 1290SF590N

  • Zoro # G312535273


product price:  $210.99
/ea
Free Shipping & Returns

Key Features

Blade Length
25 ft
Blade Material
Steel
Overall Length
6.1 in
Blade Style
D5
Overall Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1290SF590N
Zoro #
G312535273
UPC #
037103298027
Country of Origin
Mexico

Dimensions

Blade Length
25 ft
Overall Length
6.1 in
Overall Width
9 in

Details

Item
Oil Gauging Tape,25 ft,Nubian,590
Blade Material
Steel
Blade Style
D5

Description

Oil Gauging Tape,25 ft,Nubian,590

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.