Oil Gauging Tape, 50 ft, Nubian, 590
Mfr # 1293SF590N
Zoro # G112535275
product price:Â $230.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Steel
Blade Length
50 ft
Blade Style
D5
Overall Length
9.2 in
Overall Width
6.1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1293SF590N
Zoro #
G112535275
UPC #
037103298041
Country of Origin
Mexico
Dimensions
Blade Length
50 ft
Overall Length
9.2 in
Overall Width
6.1 in
Details
Item
Oil Gauging Tape,50 ft,Nubian,590
Blade Material
Steel
Blade Style
D5
Description
Oil Gauging Tape,50 ft,Nubian,590
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.