Zoro Homepage

Power Tape, 5M/16 ft, Legacy

  • Mfr # L616CME-02

  • Zoro # G812845513


product price: $8.59
/ea

Key Features

Blade Length
16 ft
Blade Material
Steel
System of Measurement
Metric
Tether Ready
Yes
Blade Finish
Yellow Clad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L616CME-02
Zoro #
G812845513
UPC #
037103360489
Country of Origin
China

Dimensions

Blade Length
16 ft

Details

Item
Power Tape,5M/16 ft,Legacy
Blade Material
Steel
System of Measurement
Metric
Tether Ready
Yes
Blade Finish
Yellow Clad
Blade Style
A12

Description

Power Tape,5M/16 ft,Legacy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.