
Shockforce Nite Eye Dual-Sided Tape Measures, 1-3/16 in W x 26 ft L, Black, 4PK
Mfr # 182-L1125CMEB-02
Zoro # G722449795
product price:Â $163.99
/pk 4, $41.00/ea
Free Shipping & Returns
Key Features
Case Material
Shockforce
Case Color
Black/Hi-Vis Green
Measurement Type
SAE and Metric
Blade Material
Nylon Coated
Tip Style
Hook
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
182-L1125CMEB-02
Zoro #
G722449795
UPC #
037103358370
Country of Origin
China
Dimensions
Blade Length
26 ft
Details
Case Material
Shockforce
Item
Dual Sided Tape
Case Color
Black/Hi-Vis Green
Measurement Type
SAE and Metric
Blade Material
Nylon Coated
Tip Style
Hook
Description
Shockforce Nite Eye Dual-Sided Tape Measures, 1-3/16 in W x 26 ft L, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.