Zoro Homepage

Power Tape, 8M/26 ft, Legacy

  • Mfr # L625CME-02

  • Zoro # G712845507


product price: $11.39
/ea

Key Features

System of Measurement
Metric
Blade Material
Steel
Blade Length
25 ft
Blade Style
A12
Blade Finish
Yellow Clad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L625CME-02
Zoro #
G712845507
UPC #
037103360496
Country of Origin
China

Dimensions

Blade Length
25 ft

Details

Item
Power Tape,8M/26 ft,Legacy
System of Measurement
Metric
Blade Material
Steel
Blade Style
A12
Blade Finish
Yellow Clad
Tether Ready
Yes

Description

Power Tape,8M/26 ft,Legacy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.