Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rule, 3 ft, Aluminum

  • Mfr # T1260N

  • Zoro # G513311720


product price: $13.89
/ea

Key Features

Length (In.)
36 in
Height
0.031 in
Measurement Type
SAE
Color
Silver
Width (In.)
0.234 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1260N
Zoro #
G513311720
UPC #
037103296085
Country of Origin
China

Dimensions

Length (In.)
36 in
Height
0.031 in
Width (In.)
0.234 in

Details

Item
Rule,3 ft,Aluminum
Measurement Type
SAE
Color
Silver
Material
Aluminum

Description

Rule,3 ft,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.