Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rule, 4 ft, Steel

  • Mfr # 624FTN

  • Zoro # G212530071


product price: $34.49
/ea

Key Features

Length (In.)
48 in
Width (In.)
1.25 in
Material
Steel
Measurement Type
SAE
Height
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
624FTN
Zoro #
G212530071
UPC #
037103296146
Country of Origin
China

Dimensions

Length (In.)
48 in
Width (In.)
1.25 in
Height
0.062 in
Blade Length
4 ft

Details

Item
Rule,4 ft,Steel
Material
Steel
Measurement Type
SAE
Color
Silver

Description

Rule,4 ft,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.